Motion
3020-D-SS
Cam & Groove Coupler - 3 in Female Coupler x 2 in Female NPT, Straight
Mi Item #08780918
MFR #3020-D-SS
Price$344.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Female Coupler x 2 in Female NPT, Straight
Mi Item #08780918
MFR #3020-D-SS

Mfr description
3020-D-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.44/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    2 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type D Female Coupler x Female Thread
  • End 1 Type
    Female Coupler
  • End 2 Type
    Female NPT
  • Fitting Shape
    Straight
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)