1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
31040104
Model 31 Bi-Metal Thermometer Bottom Connect
Mi Item #
08780961
MFR #
31040104
Price
$155.34
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Test Instrument Accessories
DIXON VALVE & COUPLING CO 31040104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
31040104
Model 31 Bi-Metal Thermometer Bottom Connect
Mi Item #
08780961
MFR #
31040104
Mfr description
31040104
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$155
.34
/each
Add to Cart
Specifications
Dimensions
Length
Stem 4 in
Weight
0.655 lbs
Details
Operating Temperature Range
50 °F to 500 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items