Motion
400-B-ALH
Cam & Groove Fitting - 4 in, Female Coupler, x 4 in, Male NPT, Straight
MI ITEM #08781228
MFR #400-B-ALH
Price$181.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Female Coupler, x 4 in, Male NPT, Straight
MI ITEM #08781228
MFR #400-B-ALH

Mfr description
400-B-ALH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.37/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Inside Diameter
    4.0000 in
  • Thread Size
    4.0000 NPT
  • Weight
    2.12 lbs

Details

  • Application
    Liquid Transfer
  • Body Material
    Aluminum Hardcoat
  • Coupler Type
    Type B Female Coupler x Male Thread
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male NPT
  • End Type
    Cam x Male NPT
  • End Type 2
    NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    100 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)