Overview
Mfr description
4050-DD-SS
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeFemale Coupler
- End 1 Size4 in
- End 2 TypeCam and Groove Female Coupler
- End 2 Size5 in
- Seal MaterialNitrile Rubber
- Coupler TypeType DD Female Coupler x Female Coupler
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data