Motion
4055-3
Fuse - 50.0000 in Length, Silicone Rubber, Fiberglass Material
Mi Item #08781242
MFR #4055-3
Price$787.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuse - 50.0000 in Length, Silicone Rubber, Fiberglass Material
Mi Item #08781242
MFR #4055-3

Mfr description
4055-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.35/each

Specifications

Dimensions

  • Overall Length
    50.0000 in

Details

  • Material
    Fiberglass, Silicone Rubber
  • Operating Temperature Range
    - 54 to 260 °C, -65 to 500 °F
  • Type
    Fuse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)