Motion
5000-20
1-1/4"-11.5 FNPTF Hex Pipe Coupling Zinc Plated St
Mi Item #08781381
MFR #5000-20
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4"-11.5 FNPTF Hex Pipe Coupling Zinc Plated St
Mi Item #08781381
MFR #5000-20

Mfr description
5000-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • End 1 Size
    1.2500 in
  • Size
    1.2500 in
  • Thread Size
    1-1/4 in-11-1/2
  • Weight
    0.69 lbs

Details

  • Additional Details
    Reference SAE 140138
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • Fitting Shape
    Coupling
  • Manufacturer Catalog Number
    5000-20
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    1150 psi
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Standards Met
    SAE 140138
  • Style
    Straight
  • Thread Type
    NPTF
  • Type
    Female NPTF Swivel
  • Working Pressure
    1150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)