Motion
500AWSPAL
Cam & Groove Fitting - 5 in, Male Adapter, x 5 in, Butt Weld End, Straight
Mi Item #08781387
MFR #500AWSPAL
Price$149.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 5 in, Male Adapter, x 5 in, Butt Weld End, Straight
Mi Item #08781387
MFR #500AWSPAL

Mfr description
500AWSPAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.33/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • End 1 Size
    5 in
  • End 2 Size
    5 in
  • Weight
    1.555 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type AWSP Male Adapter x Butt Weld End
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Butt Weld End
  • End Type
    Male Adapter
  • End Type 2
    Socket Weld
  • Fitting Connection Family
    Socket Weld
  • Fitting Connection Type
    Socket Weld
  • Fitting Shape
    Straight
  • For Use With
    Schedule 40 Pipe
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Style
    Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)