Motion
600-A-ALH
Cam & Groove Coupler - 6 in Male Adapter x 6 in Female NPT, Straight
MI ITEM #08781476
MFR #600-A-ALH
List Price$274.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Male Adapter x 6 in Female NPT, Straight
MI ITEM #08781476
MFR #600-A-ALH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$274.09/each for your price

Overview

Mfr description
600-A-ALH

Specifications

  • Body Material
    Aluminum - Hardcoat
  • Fitting Shape
    Straight
  • End 1 Type
    Male Adapter
  • End 1 Size
    6 in
  • End 2 Type
    Female NPT
  • End 2 Size
    6 in
  • Seal Material
    No Seal
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text