Overview
Mfr description
600-AA-SS
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- ApplicationDesigned for use with liquids.
- End 1 TypeMale Adapter
- End 1 Size6 in
- End 2 TypeMale Adapter
- End 2 Size6 in
- Seal MaterialNo Seal
- Material316 Stainless Steel
- Maximum Operating Pressure75 psi
- Coupler TypeType AA Male Adapter x Male Adapter
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data