Motion
6502-10
Adapter Elbow 45° - Swivel Elbow
Mi Item #08781628
MFR #6502-10
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Elbow 45° - Swivel Elbow
Mi Item #08781628
MFR #6502-10

Mfr description
6502-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Weight
    0.26 lbs, 0.12 kg

Details

  • Adapter Type
    JIC 37°
  • Additional Details
    Reference SAE 070321 | Finish: Zinc Plated
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male JIC x Female JIC Swivel
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14 JIC 37°
  • End 1 Type
    Male JIC 37°
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    7/8-14 JIC 37°
  • End 2 Type
    Female JIC 37° Swivel
  • Manufacturer Catalog Number
    6502-10
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Product Types
    Swivel Elbow
  • Shape
    45° Elbow
  • Type
    45 °Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)