Motion
6502-20
Adapter Elbow 45° - Swivel Elbow
MI ITEM #08781631
MFR #6502-20
Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Elbow 45° - Swivel Elbow
MI ITEM #08781631
MFR #6502-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.18/each

Specifications

Dimensions

  • Weight
    1.40 lbs, 0.64 kg

Details

  • Adapter Type
    Male JIC x Female JIC Swivel
  • Additional Details
    Reference SAE 070321
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male x Female Swivel
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/8-12
  • End 1 Type
    Male JIC 37° Flare
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1-5/8-12
  • End 2 Type
    Female JIC 37° Swivel
  • Manufacturer Catalog Number
    6502-20
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    137.9 bar, 2000 psi
  • Product Types
    Swivel Elbow
  • Shape
    45° Elbow
  • Type
    45 °Elbow

Overview

Mfr description
6502-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought