Motion
6506-4-4
7/16"-20 Fem JIC 37DSwivel x 1/4"-18 Fem NP
MI ITEM #08781642
MFR #6506-4-4
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16"-20 Fem JIC 37DSwivel x 1/4"-18 Fem NP
MI ITEM #08781642
MFR #6506-4-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.42/each

Specifications

Dimensions

  • End 1 Size
    0.4375 in
  • Size
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.1 lbs

Details

  • Additional Details
    Pressure rating at 70°F (21°C)
  • Connection Type
    JIC 37° Swivel, NPTF
  • End 1 Style
    JIC 37° Swivel, NPTF
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    6506-4-4
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Product Types
    Adapter
  • Seal Material
    Metal
  • Style
    Straight
  • Thread Type
    JIC 37 °Swivel, NPTF
  • Type
    Female Swivel
  • Working Pressure
    4500 psi

Overview

Mfr description
6506-4-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought