Motion
6506-6-4
9/16"-18 Fem JIC 37DSwivel x 1/4"-18 Fem NP
Mi Item #08781644
MFR #6506-6-4
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16"-18 Fem JIC 37DSwivel x 1/4"-18 Fem NP
Mi Item #08781644
MFR #6506-6-4

Mfr description
6506-6-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • End 1 Size
    0.3750 in
  • Size
    0.3750 in
  • Thread Size
    9/16-18
  • Weight
    0.11 lbs

Details

  • Additional Details
    Pressure rating at 70°F (21°C)
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Material
    Steel
  • Maximum Operating Pressure
    4000 psi
  • Product Types
    Adapter
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)