Motion
6602-10
Tee Adapter - Swivel Run Tee
Mi Item #08781652
MFR #6602-10
Price$20.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee Adapter - Swivel Run Tee
Mi Item #08781652
MFR #6602-10

Mfr description
6602-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.18/each

Specifications

Dimensions

  • Weight
    0.43 lbs, 0.20 kg

Details

  • Adapter Type
    Male JIC x Female JIC
  • Additional Details
    Reference SAE 070432 | Prop 65 Warning: This product contains lead
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male x Female
  • Description Keyword
    Swivel Run Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    7/8-14
  • End 1 Type
    Male JIC
  • End 2 Style
    Female JIC
  • End 2 Thread
    7/8-14
  • End 2 Type
    Female JIC
  • Manufacturer Catalog Number
    6602-10
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    206.84 bar, 3000 psi
  • Product Types
    Swivel Run Tee
  • Shape
    Tee
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)