Motion
6602-16
Tee Adapter - Run Tee
MI ITEM #08781654
MFR #6602-16
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tee Adapter - Run Tee
MI ITEM #08781654
MFR #6602-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.83/each

Specifications

Dimensions

  • Weight
    1.08 lbs, 0.49 kg

Details

  • Adapter Type
    Male JIC 37° Flare x Female JIC 37° Swivel
  • Additional Details
    Specifications: Reference SAE 070432 | Prop 65 Warning: Contains lead
  • Both Ends Gender Type
    Female x Male
  • Both Ends Style/Type
    Male JIC x Female JIC
  • Description Keyword
    Run Tee
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16 in-12
  • End 1 Type
    Male JIC 37° Flare
  • End 2 Style
    Female JIC
  • End 2 Thread
    1-5/16 in-12
  • End 2 Type
    Female JIC 37° Swivel
  • Manufacturer Catalog Number
    6602-16
  • Material
    Zinc Plated Steel
  • Maximum Operating Pressure
    172.369 bar, 2500 psi
  • Product Types
    Swivel Tee
  • Shape
    Tee
  • Type
    Tee

Overview

Mfr description
6602-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought