Specifications
Dimensions
- Weight1.85 lbs, 0.84 kg
Details
- Adapter TypeMale JIC 37° Flare x Female JIC 37° Swivel
- Additional DetailsReference SAE 070432
- Both Ends Gender TypeFemale x Male
- Both Ends Style/TypeMale x Female
- Description KeywordRun Tee
- End 1 StyleMale JIC
- End 1 Thread1-5/8-12
- End 1 TypeMale JIC 37° Flare
- End 2 StyleFemale Thread
- End 2 Thread1-5/8-12
- End 2 TypeFemale JIC 37° Swivel
- Manufacturer Catalog Number6602-20
- MaterialZinc Plated Steel
- Maximum Operating Pressure137.9 bar, 2000 psi
- Product TypesRun Tee
- ShapeTee
- TypeTee
Overview
Mfr description
6602-20