Motion
6602-4
Steel 7/16"-20 Male JIC 37DFlare x Fem 37DSwivel
Mi Item #08781656
MFR #6602-4
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel 7/16"-20 Male JIC 37DFlare x Fem 37DSwivel
Mi Item #08781656
MFR #6602-4

Mfr description
6602-4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • End 1 Size
    7/16 in-20
  • Size
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.093 lbs

Details

  • Additional Details
    Reference SAE 070432
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Material
    Steel
  • Maximum Operating Pressure
    4500 psi
  • Product Types
    Tee
  • Style
    Tee
  • Thread Type
    JIC 37 °Flare
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)