Overview
Mfr description
75-E-PM
Specifications
- Body MaterialPlated Iron
- Fitting ShapeStraight
- End 1 TypeMale Adapter
- End 1 Size3/4 in
- End 2 TypeHose Shank
- End 2 Size3/4 in
- Seal MaterialNo Seal
- Coupler TypeType E Male Adapter x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data