Motion
75TH2R015SS
Threaded Thermowell - 1.6250 in Length, 316 Stainless Steel Material
Mi Item #08781854
MFR #75TH2R015SS
Price$151.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded Thermowell - 1.6250 in Length, 316 Stainless Steel Material
Mi Item #08781854
MFR #75TH2R015SS

Mfr description
75TH2R015SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.25/each

Specifications

Dimensions

  • Length
    2.5000 in, 63.50 mm
  • Tube Length
    1.6250 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    Threaded Thermowell
  • Body Material
    316 Stainless Steel
  • Connector
    3/4 NPT
  • Product Types
    Threaded Thermowell
  • Type
    Threaded Thermowell
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)