Motion
9076M
Air Filter Element - 40 µm, 140 scfm, 0.7500 in Ports
Mi Item #08781987
MFR #9076M
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 40 µm, 140 scfm, 0.7500 in Ports
Mi Item #08781987
MFR #9076M

Mfr description
9076M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Body Size
    0.7500 in
  • Element Length
    3.8125 in
  • Overall Length
    3.8125 in
  • Port Size
    0.7500 in
  • Weight
    0.44 lbs

Details

  • Additional Details
    Elements can be replaced quickly | Male x female configuration | Install directly before the air tool
  • Body Material
    Anodized Aluminum
  • Element Material
    Anodized Aluminum
  • Element Type
    Anodized Aluminum
  • Filter Rating
    40 μm
  • Filter Type
    In-Line
  • Flow Rate
    140 scfm
  • Material
    Anodized Aluminum
  • Max Operating Temperature
    200 °F
  • Maximum Air Flow
    140 scfm
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Maximum Temperature
    200 °F
  • Micron Rating
    40 µm
  • Min Operating Temperature
    35 °F
  • Operating Temperature Range
    35 to 200 °F
  • Port Gender
    Female x Male
  • Standard Cubic Feet Per Minute
    140 scfm
  • Thread Standard
    NPT
  • Type
    In-Line Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)