Specifications
Dimensions
- End 1 Size6 in
- End 2 Size4 in
Details
- Body Material356T6 Aluminum
- Connection TypeCoupler x Adapter
- Coupler TypeType DA Reducer Female Coupler x Male Adapter
- End 1 TypeEZ Boss-Lock Female Coupler
- End 2 TypeMale Adapter
- Fitting ShapeStraight
- Material356T6 Aluminum
- Maximum Operating Pressure5.17 bar, 75 psi
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
- Seal MaterialNitrile Rubber
- TypeAdapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)