Overview
Mfr description
AH250EZ
Specifications
- Body MaterialAluminum
- Fitting ShapeStraight
- End 1 TypeEZ Boss-Lock Female Coupler
- End 1 Size2-1/2 in
- End 2 TypeDust Cap
- End 2 Size2-1/2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType H Dust Cap
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data