Motion
B18-03AGMB
Minature Filter/regulator - 3/8 in Inlet Port
Mi Item #08782063
MFR #B18-03AGMB
Price$295.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minature Filter/regulator - 3/8 in Inlet Port
Mi Item #08782063
MFR #B18-03AGMB

Mfr description
B18-03AGMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.62/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Inlet Port Size
    3/8 in
  • Weight
    2.24 lbs

Details

  • Adjuster Type
    Knob
  • Air Flow
    158 scfm
  • Backflow Function
    Self-Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Automatic Drain, Gc240 Gauge, Metal Bowl With Sight Glass
  • Inlet Port Gender
    Female
  • Inlet Port Position
    In-Line
  • Max Operating Temperature
    65.5 °C, 150 °F
  • Maximum Air Flow
    158 scfm
  • Maximum Operating Pressure
    250 psi
  • Min Operating Temperature
    -25 °C, -13 °F
  • Outlet Port Gender
    Female
  • Outlet Port Position
    In-Line
  • Pressure Display Unit
    G
  • Pressure Gauge Included
    Yes
  • Relief Function
    Self-Relieving
  • Series/System
    B18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)