Specifications
Dimensions
- Port Size3/4 NPT
Details
- ActuationKnob
- ApplicationFlow Control
- Body MaterialBrass
- Check Valve TypeWithout
- Connection GenderFemale
- End TypeNPT
- Max Operating Temperature70 °F, 21 °C
- Maximum Working Pressure2000 psi
- Mounting TypeInline
- Pressure CompensationNon Compensated
- Seal MaterialNitrile Rubber
- Valve MaterialBrass
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)