Motion
C03-01AMB
Mist Separator & Odor Removal Filter - 0.1250 in Port, 5 μm Rating, Automatic Drain
Mi Item #08782522
MFR #C03-01AMB
Price$346.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - 0.1250 in Port, 5 μm Rating, Automatic Drain
Mi Item #08782522
MFR #C03-01AMB

Mfr description
C03-01AMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.56/each

Specifications

Dimensions

  • Port Size
    0.1250 in
  • Weight
    0.06 lbs

Details

  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Included Options
    (2) adapters, GC620 gauge
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)