1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
C03-01MMB
Air Filter Element - 0.1250 in Port, 5 μm Rating, Manual Drain
MI ITEM #
08782523
MFR #
C03-01MMB
Price
$332.97
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Parts and Accessories
DIXON VALVE & COUPLING CO C03-01MMB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
C03-01MMB
Air Filter Element - 0.1250 in Port, 5 μm Rating, Manual Drain
MI ITEM #
08782523
MFR #
C03-01MMB
Mfr description
C03-01MMB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$332
.97
/each
Add to Cart
Specifications
Dimensions
Port Size
0.1250 in
Weight
0.06 lbs
Details
Drain Type
Manual
Filter Rating
5 μm
Included Options
(2) adapters, GC620 gauge
Thread Standard
NPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items