Specifications
Dimensions
- Port Size0.2500 in
- Weight2.2 lbs
Details
- Drain TypeManual
- Filter Rating5 μm
- Included OptionsJoiner Set, Mounting Bracket, Pressure Gauge
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)