Specifications
Dimensions
- Port Size0.2500 in
Details
- Drain TypeManual Drain
- Filter Rating5 μm
- Included OptionsEnd Blocks, GC230 Gauge, Modular Sleeves, Mounting Brackets
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)