Motion
C18-04M
Air Filter Element - 0.5000 in Port, 5 μm Rating, Manual Drain Drain
Mi Item #08782545
MFR #C18-04M
Price$651.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 0.5000 in Port, 5 μm Rating, Manual Drain Drain
Mi Item #08782545
MFR #C18-04M

Mfr description
C18-04M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$651.05/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Port Size
    0.5000 in
  • Weight
    0.17 lbs

Details

  • Drain Type
    Manual Drain
  • Filter Rating
    5 μm
  • Included Options
    End blocks, GC230 gauge, Joiner set, Mounting Bracket, Port O-ring
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)