Specifications
Dimensions
- Port Size0.3750 in
- Weight0.17 lbs
Details
- Drain TypeAutomatic
- Filter Rating5 μm
- Included OptionsEnd blocks, GC230 gauge, Modular sleeves, Mounting brackets
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)