Motion
CF100-10CS
1 ID CS Crimp Style Ferrule 1.875 ID,
Mi Item #08782574
MFR #CF100-10CS
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID CS Crimp Style Ferrule 1.875 ID,
Mi Item #08782574
MFR #CF100-10CS

Mfr description
CF100-10CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.277 lbs

Details

  • Additional Details
    King Crimp Style, Not for use with steam service
  • Application
    Not for use with steam service
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Working Pressure
    250 to 400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)