Motion
CF100-3CS
1 ID, CS Crimp Style Ferrule 1.438 ID,
Mi Item #08782577
MFR #CF100-3CS
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID, CS Crimp Style Ferrule 1.438 ID,
Mi Item #08782577
MFR #CF100-3CS

Mfr description
CF100-3CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.05/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.21 lbs

Details

  • Additional Details
    Pressure rating given at 70°F, consult Dixon for pressure rating at elevated temperatures.
  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    250 to 400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)