Motion
CF100-9CS
1 ID, CS Crimp Style Ferrule 1.813 ID,
MI ITEM #08782579
MFR #CF100-9CS
Price$15.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID, CS Crimp Style Ferrule 1.813 ID,
MI ITEM #08782579
MFR #CF100-9CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.05/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.267 lbs

Details

  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CF100-9CS
  • Material
    Steel
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi, 27.58 bar
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    250 to 400 psi

Overview

Mfr description
CF100-9CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought