Motion
CF150-3SS
1-1/2 ID 304SS Crimp Ferrule 1.875 ID, 1-49/6
MI ITEM #08782589
MFR #CF150-3SS
Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID 304SS Crimp Ferrule 1.875 ID, 1-49/6
MI ITEM #08782589
MFR #CF150-3SS

Mfr description
CF150-3SS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.59/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.28 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Working Pressure
    250 to 350 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)