Motion
CF200-1SS
2 ID 304SS Crimp Style Ferrule 2.313 ID, 2-13
Mi Item #08782592
MFR #CF200-1SS
Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID 304SS Crimp Style Ferrule 2.313 ID, 2-13
Mi Item #08782592
MFR #CF200-1SS

Mfr description
CF200-1SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.79/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.3130 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.35 lbs

Details

  • Additional Details
    King Crimp Style, Pressure rating given at 70°F
  • Application
    Sanitary
  • Compatible Banding Types
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    King Crimp Cam and Groove, King Crimp ST Nipple
  • Manufacturer Catalog Number
    CF200-1SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.68 bar
  • Product Types
    Ferrule
  • Seal Type
    King Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)