Specifications
Dimensions
- Hose Inside Diameter3 in
- Inside Diameter3.0000 in, 76.20 mm
- Weight1.05 lbs
Details
- ApplicationSanitary
- Fitting Connection FamilyKing Crimp
- MaterialStainless Steel
- Product TypesFerrule
- Working Pressure150 to 300 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)