Motion
CF300-2CS
3 ID CS Crimp Style Ferrule 3.375 ID, 3-17/64
MI ITEM #08782600
MFR #CF300-2CS
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID CS Crimp Style Ferrule 3.375 ID, 3-17/64
MI ITEM #08782600
MFR #CF300-2CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.90/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Outer Diameter
    3.3750 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    1.066 lbs

Details

  • Application
    General Purpose
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    King Crimp Cam and Groove, King Crimp ST Nipple
  • Manufacturer Catalog Number
    CF300-2CS
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.7 bar
  • Product Types
    Ferrule
  • Seal Material
    Metal
  • Seal Type
    King Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Ferrule
  • Working Pressure
    150 to 300 psi

Overview

Mfr description
CF300-2CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought