Motion
CF300-2SS
3 ID 304SS Crimp Style Ferrule 3.375 ID, 3-17
Mi Item #08782601
MFR #CF300-2SS
Price$48.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ID 304SS Crimp Style Ferrule 3.375 ID, 3-17
Mi Item #08782601
MFR #CF300-2SS

Mfr description
CF300-2SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.71/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.095 lbs

Details

  • Additional Details
    King Crimp Style
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.68 bar
  • Product Types
    Ferrule
  • Type
    King Crimp Style Ferrule
  • Working Pressure
    150 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)