Motion
CF400-15CSHD
4 ID CS Heavy Duty Crimp Ferrule 5.188 ID, 5-
Mi Item #08782604
MFR #CF400-15CSHD
Price$66.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 ID CS Heavy Duty Crimp Ferrule 5.188 ID, 5-
Mi Item #08782604
MFR #CF400-15CSHD

Mfr description
CF400-15CSHD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.03/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    2.3 lbs

Details

  • Additional Details
    King Crimp Style, Heavy Duty
  • Application
    Dixon Frac Fittings
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi, 27.58 bar
  • Product Types
    Ferrule
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)