1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
CF600-8CS
6 ID CS Crimp Style Ferrule 7.375 ID, 7-13/64
MI ITEM #
08782608
MFR #
CF600-8CS
Price
$80.40
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO CF600-8CS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
CF600-8CS
6 ID CS Crimp Style Ferrule 7.375 ID, 7-13/64
MI ITEM #
08782608
MFR #
CF600-8CS
Mfr description
CF600-8CS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$80
.40
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
6 in
Inside Diameter
6.0000 in, 152.40 mm
Weight
4.7806 lbs
Details
Application
King Crimp Cam & Groove, King Crimp ST Nipple
Material
Steel
Product Types
Ferrule
Working Pressure
75 to 230 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items