Specifications
Dimensions
- Weight1.39 lbs
Details
- Additional DetailsUsed on CFR47-1-100
- ApplicationContinuous Flow Reel
- For Use WithCFR47-1-100
- Manufacturer Catalog NumberCFR47-C1
- MaterialVinyl
- Product TypesCap
- TypeContinuous Flow Reel Cover
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)