Motion
CS100-3SS
1 ID, 304SS Crimp Style Sleeve 1.438 ID, 1-21
Mi Item #08782674
MFR #CS100-3SS
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID, 304SS Crimp Style Sleeve 1.438 ID, 1-21
Mi Item #08782674
MFR #CS100-3SS

Mfr description
CS100-3SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    0.2 lbs

Details

  • Additional Details
    For use with crimp style shanks, For liquid service only, Pressure rating given at 70°F
  • Application
    Liquid Service
  • Compatible Banding Types
    King Crimp
  • Compatible Hose Series
    King Crimp
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS100-3SS
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 PSI, 27.58 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Sleeve
  • Working Pressure
    250 to 400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)