Specifications
Dimensions
- Hose Inside Diameter1 in
- Inside Diameter1.0000 in, 25.39 mm
- Weight0.26 lbs
Details
- ApplicationLiquid service only
- Fitting Connection FamilyKing Crimp
- MaterialSteel
- Product TypesSleeve
- Working Pressure250 to 400 psi
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)