Motion
CS100-8SS
1 ID, 304SS Crimp Style Sleeve 1.75 ID, 1
MI ITEM #08782679
MFR #CS100-8SS
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID, 304SS Crimp Style Sleeve 1.75 ID, 1
MI ITEM #08782679
MFR #CS100-8SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.87/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.26 lbs

Details

  • Additional Details
    Crimp Style, For liquid service only, Pressure rating given at 70°F
  • Application
    Liquid Service
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi, 27.58 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Working Pressure
    250 to 400 psi

Overview

Mfr description
CS100-8SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text