Motion
CS100-9CS
1 ID CS Crimp Style Sleeve 1.813 ID,
Mi Item #08782680
MFR #CS100-9CS
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 ID CS Crimp Style Sleeve 1.813 ID,
Mi Item #08782680
MFR #CS100-9CS

Mfr description
CS100-9CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.24 lbs

Details

  • Application
    Sanitary
  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    250 to 400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)