Motion
CS150-10SS
1-1/2 ID, 304SS Crimp Style Sleeve 2.313 ID,
MI ITEM #08782684
MFR #CS150-10SS
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID, 304SS Crimp Style Sleeve 2.313 ID,
MI ITEM #08782684
MFR #CS150-10SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.32 lbs

Details

  • Additional Details
    Only use the crimp style shanks with the crimp style sleeves and ferrules. Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturer's products with Dixon products., Pressure rating given at 70°F, consult Dixon for pressure rating at elevated temperatures.
  • Application
    Liquid service
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Working Pressure
    250 to 300 psi

Overview

Mfr description
CS150-10SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text