Motion
CS150-12SS
1-1/2 ID, 304SS Crimp Style Sleeve 2.438 ID,
MI ITEM #08782688
MFR #CS150-12SS
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID, 304SS Crimp Style Sleeve 2.438 ID,
MI ITEM #08782688
MFR #CS150-12SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.329 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Liquid Service
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    King Crimp Cam and Groove, King Crimp ST Nipple
  • Manufacturer Catalog Number
    CS150-12SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.7 bar
  • Plating
    Uncoated
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    300 psi

Overview

Mfr description
CS150-12SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought