Motion
CS150-3SS
1-1/2 ID, 304SS Crimp Style Sleeve 1.875 ID,
MI ITEM #08782693
MFR #CS150-3SS
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID, 304SS Crimp Style Sleeve 1.875 ID,
MI ITEM #08782693
MFR #CS150-3SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.27 lbs

Details

  • Application
    Liquid Service
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 psi, 20.68 bar
  • Product Types
    Sleeve
  • Working Pressure
    250 to 300 psi

Overview

Mfr description
CS150-3SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought