Motion
CS150-4SS
1-1/2 ID, 304 Crimp Style Sleeve 1.938 ID,
Mi Item #08782694
MFR #CS150-4SS
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID, 304 Crimp Style Sleeve 1.938 ID,
Mi Item #08782694
MFR #CS150-4SS

Mfr description
CS150-4SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    1.8281 in - 1.8750 in
  • Weight
    0.26 lbs

Details

  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)