Motion
CS150-9CS
1-1/2 ID CS Crimp Style Sleeve 2.25 ID, 2-9/6
Mi Item #08782698
MFR #CS150-9CS
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID CS Crimp Style Sleeve 2.25 ID, 2-9/6
Mi Item #08782698
MFR #CS150-9CS

Mfr description
CS150-9CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.28 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Liquid service
  • Configuration
    Straight
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Type
    King Crimp Style Sleeve
  • Working Pressure
    250 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)